Teco Electric 3-Phase Induction Motor (75 HP, 1,775 RPM, 230/460 V)
Teco/Westinghouse Premium Efficiency 3-Phase Induction Motor. Serial No: 7287360002. Cat No: D0754. Power Supply - HP: 75, Hz: 60, Volts: 230/460, Amps: 176/88, RPM: 1775, Frame: 365T.
Product Details
- Stock No: RDY55
- Manufacturer: Teco
- Serial Number: 728736002
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Teco
- Motor Horsepower(HP): 75
- Motor RPM: 1,775
- Motor Voltage: 230/460
- Motor Amps: 176/88
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 365T
Dimensions:
- Length (Inches): 36
- Width (Inches): 19
- Height (Inches): 22
- Weight (LBS): 650
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!