- Product Details
Stainless Steel Belt Conveyor with Wash Tunnel
Stainless Steel Belt Conveyor with Wash Tunnel. Tunnel dimensions: 26-1/2 in. L x 14 in. W. Product width: 12 in. Conveyor infeed/exit height: 25 in. H. Inlets/outlets: (1) 1 in. dia. water port. Overall dimensions: 100 in. L x 23 in. W x 51 in. H.
Product Details
- Stock No: TAPG41.3a
- Manufacturer: Thermoplastic Bell
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!