Toshiba Electric Motor- 250 HP, 2300 / 4160 V

Toshiba Electric Motor- 250 HP, 2300 / 4160 V

Toshiba Electric Motor - 250 HP. Model: F2502VLG3J1. S/N: 30251003M. Motor specifications: 3540 rpm, 2300/4160 V, 59/33 amps, 60 Hz, 3 phase. Continuous duty. Enclosure: ODP. Frame: 315M. Form: VCK4. Type: TIKK. Overall dimensions: 3 ft. 4 in L x 3 ft. W x 2 ft. 3 in. H.(ACN12a).

Product Details

  • Stock No: DTTC808B.
  • Manufacturer: Toshiba
  • Model: F2502VLG3J1
  • Serial Number: 30251003M

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Toshiba Electric Motor- 250 HP, 2300 / 4160 V
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed