Toshiba Tosvert Variable Frequency Inverter- 3 HP

Toshiba Tosvert Variable Frequency Inverter- 3 HP

Toshiba Tosvert Variable Frequency Inverter- 3 HP. Model: VT130G2+4035. S/N: 94503492. Input: 460 V, 5.5 amps, 50/60 Hz, 3 phase. Output: 460 V, 5 amps, 1-80/400 Hz, 3 phase. Acceleration/deceleration time: 1 to 20 seconds (individually adjustable). The VT130 is a sinusoidal wave, pulse width modulated (PWM), controlled voltage inverter which offers automatic control capability, reversing, high efficiency, and energy savings. Overall dimensions: 12-1/2 in. L x 8-1/2 in. W x 8 in. H. (ACN10)

Product Details

  • Stock No: HDCD036.1
  • Manufacturer: Toshiba
  • Model: VT130G2+4035
  • Serial Number: 94503492

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • If Multiple Motors, Motor Descriptions vs specs: Input: 460 V, 5.5 amps, 50/60 Hz, 3 phase. Output: 460 V, 5 amps, 1-80/400 Hz, 3 phase.

Dimensions:

  • Length (Inches): 12.5
  • Width (Inches): 8.5
  • Height (Inches): 8
  • ACN: 10

Additional Product Details

Toshiba Tosvert Variable Frequency Inverter- 3 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed