ToshibaF3002VLG6JG1 Screw Compessor Motor (300 HP, 3540 RPM, 2300/4160 V)
Toshiba World Energy Induction Motor. HP: 300, 2 Poles, Class F, CMA MG1, Frame: 3.15M, Type: TIKK, Service Factor: 1.15, Form: VCK4, Max AMB: 40C, Volts: 2300/4160, Time Rating: Cont., Hz: 60, Code: F/G, RPM: 3540, AMP: 70/39, BRG NO: L.S. 6313C3 ,O.S. 6313C3. Serial No. 10766017M. Model No: F3002VLG8J1.
Product Details
- Stock No: NSF21.17
- Manufacturer: Toshiba
- Model: F3002VLG6JG1
- Serial Number: 10766017M
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 300
- Motor RPM: 3,540
- Motor Voltage: 2300/4160
- Motor Amps: 70/39
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 3.15M
Dimensions:
- Length (Inches): 44
- Width (Inches): 36
- Height (Inches): 31
- Weight (LBS): 1,924
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!