Trane Air Cooled Glycol Packaged Chiller 30 Ton

Trane Air Cooled Glycol Packaged Chiller 30 Ton

Trane Air Cooled Glycol Packaged Chiller- 30 Ton. S/N L78F12355. Compressor motor: 68.3 FLA, 60 LRA, 60 Hz, 3 phase, 460 V, utilization volt range: 414-506, nominal system voltages: 440-460-480, test pressure: 450 psi (high side), 300 psi (low side), factory charged: R-22 (circuit 1: 40 lbs.). (3) condenser fan motors: 1 hp, FLA: 1.82 (each), 60 Hz, 3 phase. Heater circuit: 115 V, 420 watts. Overall dimensions: 200 in. L x 96 in. W x 70 in. H.

Product Details

  • Stock No: OI117.
  • Manufacturer: Trane

Chiller Details

  • Air Cooled or Liquid Cooled: Air Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Trane Air Cooled Glycol Packaged Chiller 30 Ton

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed