Trane Air Cooled Liquid Chiller- 80 Ton

Trane Air Cooled Liquid Chiller- 80 Ton

Trane Air Cooled Liquid Chiller- 80 Ton. Model CGACC806RANJJ42MK. S/N J87L60146. Refrigerant: R-22. Power supply: 200 V (range 187-220), 60 Hz, 3 phase. Minimum circuit ampacity: 398 amps. Recommended element fuse: 450 amps (max 500 amps. (2) Trane 4-Cylinder Reciprocating Compressors, Models: CCRHR 400A-2HAT and CRHR 400A 3H AT, S/N’s: 70401 1232 and 97B67490, power supply: 200 V, 729 LRA, 60 Hz, 3 phase. (8) Condenser fans, power supply: 1 hp, 200 V, 4.1 FLA, 60 Hz, 3 phase. Overall dimensions: 14 ft. 9 in. L x 7 ft. 5 in. W x 7 ft. 1 in. H.

Product Details

  • Stock No: 120.ACEU84
  • Manufacturer: Trane
  • Model: CGACC806RANJJ42Mk
  • Serial Number: J87L60146

Chiller Details

  • Air Cooled or Liquid Cooled: Air Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Trane Air Cooled Liquid Chiller- 80 Ton

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed