NIFE Rectifier
NIFE Rectifier. Model: SCB-120-25. S/N: 89452. Input: 120 V, 63.4 A, 47-63 Hz, single phase. Output: 153.9 VDC, 27.5 A. Overall dimensions: 2 ft. 8 ¼ in. L x 1 ft. 7 ½ in. W x 3 ft. 3 3/8 in. H.(H17).
Product Details
- Stock No: TMCB323.a
- Manufacturer: NIFE – Powertronic Corporation
- Model: SCB-120-25
- Serial Number: 89452
Transformer Details
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 32.25
- Width (Inches): 19.5
- Height (Inches): 39.375
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!