Tri Clover Single Stage Tri-Blender

Tri Clover Single Stage Tri-Blender

Tri Clover Single Stage Tri-Blender. Model: F3218. Dry ingredient capacity: Up to 100 lbs/min. (1) 7-1/2 in. dia impeller. Reliance Motor: 10 hp, 3500 rpm, 230/460 V, 25/12.5 amps, 60 Hz, 3 phase. Final speed: 2370 rpm. Powder inlet: 3 in. Liquid inlet: 1-1/2 in.; outlet: 2 in. Stainless steel hopper: 25 in. dia x 34 in. H. Connection ends, diffuser and suction tube, inlet adapter, casing, screen, washer, and backplate are made of 316 stainless steel. All tubes are fastened with quick couple Tri-Clamps for easy care and fast access. Overall dimensions: 34 in. L x 22 in. W x 60 in. H. (ACN195)

Product Details

  • Stock No: LOL1.4a
  • Manufacturer: Tri-Clover
  • Model: F3218

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tri Clover Single Stage Tri-Blender
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed