- Product Details
Tri-Clover Tri-Blender
Tri-Clover Tri-Blender. Infeed hopper dimensions: 1 ft. 11 in. dia. x 1 ft. 6 in. H. Capacity for dry ingredients: up to 100 lbs. / min. depending on product. Liquid flow rate: up to 110 gpm depending on product. Materials of construction include: 316L/304 stainless steel. Maximum product temp: 140°F. Impeller diameter: 8 in. Baldor washdown-duty motor, 10 hp, 3500 rpm, 230/460 V, 23/11.5 amps, 60 Hz, 3 phase. Tri-Blenders are designed to blend dry ingredients with liquids, minimizing the introduction of air into the process. Applications include the food, beverage, dairy and biopharmaceutical industries. Inlets: (1) 1-1/2 in. dia. S-line fitting (infeed), (1) 2 in. dia. S-line fitting (infeed). Outlets: (1) 2 in. dia. S-line fitting. Overall dimensions: 2 ft. 10 in. L x 1 ft. 8 in. W x 4 ft. H.(ACN324).
Product Details
- Stock No: ATGP007
- Manufacturer: Tri-Clover
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!