- Product Details
Turbo Ice Machine - 20 Ton per Day
Turbo 20 Ton Day Ice Maker, Model CAR40, Serial #: 890710. Has 7'H SS Support Structure, Ice Hopper 6'6 X 11', and Ice Delivery Auger-Dims 12'8 L X 8'3 W X 9'2H. Weight 9,000 LBS. 28' L for Loading.
Product Details
- Stock No: NSF19-01
- Manufacturer: Turbo Ice
- Model: CAR40
- Serial Number: 890710
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
- Length (Inches): 336
- Weight (LBS): 9000
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!