Turbo Stainless Steel CF8SCA Plate Ice Maker (Halocarbon (Freon) Refrigeration, 5 Ton Day)
Turbo Refrigeration Plate Ice Maker Package. Model No: CF8SCA. Serial No: 8131600. Test Pressure - Lo-Side: 150 PSI. Hi-Side: 350 PSI. Refrigerant: R-22. Charge: 176 LBS. Electrical Data - FLA: 156, Volts: 230, Ph: 3, Hz; 60.
Product Details
- Stock No: NIH20
- Manufacturer: Turbo
- Model: CF8SCA
- Serial Number: 8131600
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 6
- If Multiple Motors, Motor Descriptions vs specs: Compressor Fan (Qty 1) - 1/20 HP. Compressor (Qty 1): 30 HP. Crusher (Qty 1): 2 HP. Water Pump (Qty 1): 2 HP. Water Pump (Qty 1): 1/2 HP. Condenser Fan (Qty 1): 5 HP. Preheater (Qty 1): 1/4 HP.
Dimensions:
- Length (Inches): 148
- Width (Inches): 72
- Height (Inches): 120
- Weight (LBS): 10,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1981
- Year Removed from Production: 2023
- Known Issues or Problems: The condenser data plate is missing.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!