- Product Details
Ammonia Evaporator Coil- 3 Fans
Ammonia Evaporator Coil. 3 Fan. Missing the data plate.
Product Details
- Stock No: RDY44
Evaporator Coil Details
- Fins Per Inch: 4
- # Fans: 3
- Left or Right Handed: Left
- Spec Sheet Available: No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 3
- If Multiple Motors, Motor Descriptions vs specs: (3) 1/2 HP Fan Motors.
Dimensions:
- Length (Inches): 60
- Width (Inches): 24
- Height (Inches): 32
- Weight (LBS): 650
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: No
- Known Issues or Problems: Missing a fan and the data plate.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!