BAC VC2-982 Evaporative Condenser (982 Package Nominal Tons,1-25 HP Motor, 2 Tower Units)
Year of Manufacture: 1995
Number Units in Package: 1 unit (2 top sections and 1 common bottom)
Nominal Tons (total): 982 TR*
Ammonia Tons (total): 696 TR*
Coil Volume (total): 144 ft3
CFM (total): 153900 CFM
Nominal Tons (per unit): 491 TR*
Ammonia Tons (per unit): 348 TR*
Coil Volume (per unit): 72 ft3
CFM (per unit): 76950 CFM
R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure: 375 PSIG
Pump Requirements (per unit): 5 HP 585 GPM
Pump Included? No, can purchase separately
Fan Details (per unit): 25 HP
Top Dimensions (per unit): 7' L x 11'10" W x 6'2" H (2 units)
Top Weight (per unit): 14,400 LBS (2 units)
Bottom Dimensions (per unit): 14' L x 11'10" W x 9' H (1 common bottom that can be split in two if needed)
Bottom Weight (per unit): 5,070 LBS (1 common bottom that can be split in two if needed)
*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb
Can sell one tower unit from a group upon request for a fee. Please request as needed.
Number Units in Package: 1 unit (2 top sections and 1 common bottom)
Nominal Tons (total): 982 TR*
Ammonia Tons (total): 696 TR*
Coil Volume (total): 144 ft3
CFM (total): 153900 CFM
Nominal Tons (per unit): 491 TR*
Ammonia Tons (per unit): 348 TR*
Coil Volume (per unit): 72 ft3
CFM (per unit): 76950 CFM
R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure: 375 PSIG
Pump Requirements (per unit): 5 HP 585 GPM
Pump Included? No, can purchase separately
Fan Details (per unit): 25 HP
Top Dimensions (per unit): 7' L x 11'10" W x 6'2" H (2 units)
Top Weight (per unit): 14,400 LBS (2 units)
Bottom Dimensions (per unit): 14' L x 11'10" W x 9' H (1 common bottom that can be split in two if needed)
Bottom Weight (per unit): 5,070 LBS (1 common bottom that can be split in two if needed)
*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb
Can sell one tower unit from a group upon request for a fee. Please request as needed.
Product Details
- Stock No: RPCA1369J.120
- Manufacturer: BAC
- Model: VC2-982
- Serial Number: U2295001MAD
Condenser Details
- Multiple Units Included in Package? Yes
- # Units included in Package: 2
- Package Nominal Tons (TR): 982
- Package Ammonia Tons (TR): 696
- Package Coil Volume (ft3): 144
- Package CFM (CFM): 153900
- Unit Nominal Tons (TR): 491
- Unit Ammonia Tons (TR): 348
- Unit Coil Volume (ft3): 72
- Unit CFM (CFM): 76950
- Design Pressure (PSI): 375
- Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
Condenser Dimensions
- Top Length (Inches): 84
- Top Width (Inches): 142
- Top Height (Inches): 74
- Top Weight (LBS): 14400
- Bottom Length (Inches): 168
- Bottom Width (Inches): 142
- Bottom Height (Inches): 108
- Bottom Weight (LBS): 5070
Pump Details
- Pump Included? No
- Pump Recommended HP: 5
- Pump Recommended Gallons per Minute (GPM): 585
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Horsepower(HP): 25
Dimensions:
- Length (Inches): 168
- Width (Inches): 142
- Height (Inches): 182
- Weight (LBS): 19,470
Additional Product Details
- Year of Manufacture: 1995
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!