- Product Details
Benshaw Screw Compressor Motor Starter (100 HP, 480 Volts, 60 Hz)
Benshaw Advanced Controls & Drives Screw Compressor Motor Starter. Serial No: S200800448-1-1. Part No: RB21H100460H01CBMMS. Control Voltage: 100 V. Power Supply - Largest Motor: HP: 100, AMPS: 124, Volts: 480, Hz: 60, Ph: 3. Total Amps of the system: 136.4
Product Details
- Stock No: LKS02B
- Serial Number: S200800448-1-1
Motor Starter Details
- Compressor Motor Starter Type: Hard Motor Starter
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 21
- Width (Inches): 30
- Height (Inches): 75
- Weight (LBS): 1,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Howden XRV127-R3 Screw Compressor Package.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!