Hansen H5601 Pop-Eye Pressure Relief Valve ( 1/2" x 1")
These Hansen Pressure Relief Valves are designed to provide emergency relief from excessive pressure in refrigerant-containing vessels. Cat No: H5601. Capacity: 150 PSI. Size: Inlet: 1/2, Outlet: 1.
Product Details
- Stock No: MGS118
- Manufacturer: Hansen Technologies
- Model: H5601
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 5
- Height (Inches): 10
- Weight (LBS): 10
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!