Hansen HSLLSW Refrigerant Float Switch

Hansen HSLLSW Refrigerant Float Switch

Used Hansen Refrigerant Liquid Float Switch is used to electrically a liquid level by opening or closing an SPDT switch. They can control the liquid level by controlling a liquid fill solenoid valve and indicates if a low level occurs. Electrical Supply: 10 Amp, 120/240 Volts, 50/60Hz.

Product Details

  • Stock No: MGS106
  • Manufacturer: Hansen Technologies
  • Model: HSLLSW

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 7
  • Width (Inches): 4
  • Height (Inches): 7
  • Weight (LBS): 4
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: Yes
  • Product Purchased From: Produce Industry

Hansen HSLLSW Refrigerant Float Switch


Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed