- Product Details
Horizontal Oil Seperator (8in X 31in. 7 Gallons)
Horizontal Oil Seperator (8in x 31in. 7 Gallons) Tank Estimated Capacity (Gallons): 7. Previous Refrigerant was Ammonia (R717 | NH3). Shipping Dimensions (Inches): 42 x 12 x 36. 114 LB
Product Details
- Stock No: HAIN407
Tank Details
- Refrigeration Tank Type: Oil Tank
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 8
- Tank Length (Inches): 31
- Tank Estimated Capacity (Gallons): 7
- Tank Inlets & Outlets Description: Inlet & Outlet of 1.5
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 42
- Width (Inches): 12
- Height (Inches): 36
- Weight (LBS): 114
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!