Jabez-Burns and Sons Coffee/Nut Roaster

Jabez-Burns and Sons Coffee/Nut Roaster

Jabez-Burns and Sons Coffee/Nut Roaster. Infeed hopper: 18 in. L x 18 in. W. Stainless steel drum with 70-mesh screen. Rotating inside the drum is a 16 in. dia. x 85 in. L screw auger. Master Gearmotor, 3 hp, 1725 rpm, 96 rpm (final), 208-240 V, 10.4/9 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. NPT (male, gas), (1) 7-1/2 in. dia. vent, (1) 16 in. L x 3-1/2 in. W infeed. Outlets: (1) 12 in. W x 6 in. H. Overall dimensions: 9 ft. 4 in. L x 48 in. W x 68 in. H.

Product Details

  • Stock No: SPPP293.3
  • Manufacturer: Jabez-Burns and Sons

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Jabez-Burns and Sons Coffee/Nut Roaster

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed