Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 230/460 V, Belt Driven)
Vilter 448 8-Cylinder Belt Reciprocating Compressor - Model: A12K448, Serial: 30589, Order No: F-141081. Number of Cylinder: 8. Maximum RPM: 1200. Bore & Stroke(In-mm)- 114x89, Displacement(CFM): 309, Suction Connection(in): 4, Discharge Connection(in): 3, Unit Weight less Motor: 3400(1542), Oil Charge-(Gallon/Liter): 7(27), Maximum Discharge Temp C: 300(149), Crankcase of Temp Range C: 43-54. Previously Used With Ammonia. Toshiba Electric Induction Motor - HP: 100, Model No: B1004VGF3U3, Frame: 404T, Type: TIKK, Form: VBK1, Volts: 230/460, Hz: 60, RPM: 1765, AMP: 244/122, Code: F, Time Rating: CONT, Serial No: 80732250, Max.AMB: 40 C. Missing Belt Cover. Phillips Oil Separator - INT.MAWP: 300 PSI @ 450 F, MDMT: -20 F @ 300 PSI, EXT.MAWP: 15 PSI @ 450 F. Serial: 0408957-01-1, Year Built: 2004. Certified by H.A. Phillips & Co.
Product Details
- Stock No: PROD21
- Manufacturer: Vilter
- Model: 448
- Serial Number: 30589
- Compressor Type: Reciprocating
- Package Included? Yes
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 8
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: A12K448B
- Compressor SN: 30589
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 309
- Oil Separator Included? Yes
- Oil Separator National Board #: 10638
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 100
- Motor RPM: 1,765
- Motor Voltage: 230/460
- Motor Amps: 244/122
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 404T
Dimensions:
- Length (Inches): 78
- Width (Inches): 55
- Height (Inches): 98
- Weight (LBS): 3,400
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!