![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/shopify_gwic02_gwic02_gmic02-00100_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/shopify_gwic02_gwic02_gmic02-00101_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00100_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00101_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00102_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00103_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00104_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00105_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00106_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00107_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00108_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00109_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00110_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00111_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00112_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00113_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00114_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00115_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00116_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00117_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00118_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00119_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00120_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00122_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00123_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00124_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00121_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00125_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00126_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00127_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00128_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00129_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00134_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00133_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00130_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00131_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00132_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00135_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00136_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00137_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/gmic02-00138_{width}x.webp?v=1739423346)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/preview_images/hqdefault_185f3b14-5106-4abd-86b8-7f70b732d886_{width}x.jpg?v=1691511449)
![Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/preview_images/hqdefault_237a6c46-e615-482a-a7e8-5741646dcdfb_{width}x.jpg?v=1739423316)
OR
Click for full Gallery (images, video, data sheets)
Back
![](http://genemco.com/cdn/shop/files/preview_images/hqdefault_185f3b14-5106-4abd-86b8-7f70b732d886_150x150.jpg?v=1691511449)
Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)
![](http://genemco.com/cdn/shop/files/preview_images/hqdefault_237a6c46-e615-482a-a7e8-5741646dcdfb_150x150.jpg?v=1739423316)
Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)
Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VVR-R-B-NEC-LI VSM 401, 60 HP 208-230/460 V, Micro Control Panel)
Vilter Rotary Screw Compressor Package. Compressor Unit Model: VVR-R-B-NEC-LI-R717 VSM401. Manufacturer Date: 05/01. Leeson Electric Motor - 60 HP, Volts: 208-230/460. Amps: 145-134/67, RPM: 3550, Frame: 326TS, Encl.: ODP. Certified by Standard Refrigeration Oil Separator - National Board: 407153, Model: A27620B, Year Built: 2000. MAWP: 370 PSI @ 400 F. MDMT: -20 F @ 370 PSI. Vilter Visson Mirco-Control Panel.
Product Details
- Stock No: GWIC02
- Manufacturer: Vilter
- Model: VVR-R-B-NEC-LI R717 - VSM 401
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: Vilter
- Package Model: VVR-R-B-NEC-LI R717 - VSM 401
- Package Order: K22571
- Package Max Speed (RPM): 3,600
- Package Max Design Pressure (PSIG): 350
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Vilter
- # Compressors in Package: 1
- Compressor Model: VVR-R-B-NEC-LI VSM 401
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 350
- Compressor Year Manufactured: 2001
- Oil Separator Included? Yes
- Oil Separator National Board #: 407153
- Oil Cooling Type: Thermosiphon
Micro Panel Details
- Micro Control Panel Included? Yes
Motor Starter Details
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Leeson
- Motor Horsepower(HP): 60
- Motor RPM: 3,550
- Motor Voltage: 208-230/460
- Motor Amps: 145-134/67
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 326TS
Dimensions:
- Length (Inches): 84
- Width (Inches): 36
- Height (Inches): 60
- Weight (LBS): 5,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2001
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
- Known Issues or Problems: Missing the package data plate.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!