- Product Details
Wilden Model 15 Diaphragm Pump
Wilden Diaphragm Pump. Model: M15. Flow rate for new pump is 232 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Maximum solid size: 10 mm. Material of Construction: Aluminum. Inlets/outlets: (2) 3 in. NPT ports. (1) 3/4 in. FNPT port. Overall dimensions: 1 ft. 10-1/2 in. L x 1 ft. 4 in. W x 2 ft. 8-1/2 in. H.
Product Details
- Stock No: MASH082
- Manufacturer: Wilden
- Model: M15
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!