Worcester Series 39 Access Valve
(3) Worcester Series 39 Access Valve. Model: 25E 39WZ 120A R3. Output torque:@ 80 psi: 575 in-lb. The Access system is a totally integrated actuation package that includes actuator, solenoid, and limit switches. Inlets/outlets: (3) 1-1/2 in. dia. I-line fittings. Overall dimensions: 12 in. L x 7 in. W x 9 in. H.
Product Details
- Stock No: SGMI011.
- Manufacturer: Worcester
- Model: 25E 39WZ 120A R3
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 12
- Width (Inches): 7
- Height (Inches): 9
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!