- Product Details
Xchanger Inc. C Series Plate Fin Heat Exchanger
1997 Xchanger Inc. C Series Plate Fin Heat Exchanger. Model C-175. S/N: 0997-B5469-2. Functions: heat, cool, dehumidify. Pressure: typical 15, max. 50. Contact metals: steel, copper, aluminum. Water, refrigerant and steam are the service fluids. C Series heat exchangers heat and cool low pressure gas streams. The modular C Series design allows a standard unit to give a custom fit. Inlets: 9 in. dia. air flange, 1 in. dia. copper line, Outlets: 11 in. dia. air flange, 1 in. dia. copper line. Mounted on a steel Frame. Overall dimensions: 46 ½ in. L x 35 in. W x 60 in. H.(H17) (ACN62a).
Product Details
- Stock No: SHCA294B.
- Manufacturer: X-Changer, Inc.
- Model: C-175
- Serial Number: 0997-B5469-2
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 46.5
- Width (Inches): 35
- Height (Inches): 60
- ACN: 62a
Additional Product Details
- Year of Manufacture: 1997
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!