Yale Forklift
Yale Forklift. Model: GLP-030-UAS-085-P. S/N: L-227039. Attachment: BRUDI-S7S. Approx. weight: 6129 lbs. Capacity (max): 3,000 lbs @ 24 in. load center. Fork dimensions: 42 in. L x 4 in. W. Fuel: propane. Spark plugs: Autolite 55. Air filter: NAPA Gold: 16101G. (2) Front tires: Nankang Industrial Mining, tubeless, 10-ply rated, size: 6.50-10 NHS. (2) Rear tires: Yardmaster Extraply Industrial (super duty sidewall), tubeless, size: 5.00-8 NHS. Runtime: 0559.7 + 9999.0 = 10558.7 total hours. Overall dimensions: 10 ft. 6 in. L x 37 in. W x 86 in. H.
Product Details
- Stock No: GEEQ003.
- Manufacturer: Yale
- Model: GLP-030-UAS-085-P
- Serial Number: L-227039
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!