180 Degree Curved Stainless Steel Conveyor
180 Degree Curved Stainless Steel Conveyor
180 Degree Curved Stainless Steel Conveyor. 23 in. W stainless steel straight rod wire belt conveyor, 5/8 in. gap between rods, 8 ft. dist. center belt to center belt. Belt height: 2 ft. 8-1/2 in. Electric chain drive. Square D Telemecanique model Altivar 16 motor control. Overall dimensions: 10 ft. 7 in. L x 5 ft. 5 in. W x 4 ft. 5 in. H.
Product Details
- Product ID: 12723
- Stock No: PMHT03
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 180 Degree Curved Stainless Steel Conveyor. 23 in. W stainless steel straight rod wire belt conveyor, 5/8 in. gap between rods, 8 ft. dist. center belt to center belt. Belt height: 2 ft. 8-1/2 in. Electric chain drive. Square D Telemecanique model Altivar 16 motor control. Overall dimensions: 10 ft. 7 in. L x 5 ft. 5 in. W x 4 ft. 5 in. H.
- manufacturer: Not Specified
- name: 180 Degree Curved Stainless Steel Conveyor
- product_id: 12723
- stock_no: PMHT03
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.