Cherry Burrell Stainless Steel Jacketed Batch Tank - 1200 Gallons

Cherry Burrell Stainless Steel Jacketed Batch Tank - 1200 Gallons

1990 Cherry Burrell Stainless Steel Jacketed Batch Tank. Approximate capacity: 1200 gallons. Inside dimensions: 71 in. dia x 71 in. straight wall. Interior sidewall thickness 0.105 in. MAWP: 100 psi at 350° F, MDMT: -20°F at 100 psi. Tank comes equipped with wide bottom agitator, baffle, internal access ladder, and dual spray balls. Bottom agitator dimensions (approx.): 5 ft. 8 in. L x 7-1/2 in. W. Inlets/Outlets (product): (3) 3 in. diameter S-Line fitting, (1) 1-1/2 in. diameter S-Line fitting, (1) 1 ft. 6 in. diameter manhole with lid, (1) 3 in. diameter S-Line fitting. Inlets / Outlets (media) (2) 2 in. S-Line fittings. Overall dimensions: 7 ft. 10 in. L x 6 ft. 5 in. W x 12 ft. 5 in. H.

Product Details

  • Product ID: 10075
  • Stock No: SPGT038A.50
  • Manufacturer: Waukesha Cherry-Burrell
  • Serial Number: E-95-90

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry Burrell Stainless Steel Jacketed Batch Tank - 1200 Gallons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed