Loma Superscan S Metal Detector

Loma Superscan S Metal Detector

1990 Loma Superscan S Metal Detector. Model: Superscan. S/N: 30S 457. Contract number: MD89/0609. Maximum aperture/clearance: 16 in. W x 12 in. H. Sensitivity tested with test strips as 2.5 mm non-magnetic stainless steel, 2.0 mm non-ferrous metals, and 2.0 mm ferrous metals. Frequency: 204.80 KHz. Damping: none. Electrical requirements: 115 V, 1 amp, 60 Hz. Overall dimensions: 38 in. L x 20 in. W x 24 in. H.

Product Details

  • Stock No: SHCC305.5a
  • Manufacturer: Loma Cintex
  • Model: Superscan
  • Serial Number: 30S 457

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Loma Superscan S Metal Detector

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed