Precision Heat Exchanger Co. Shell and Tube Chiller with Surge Drum - 1200 sq ft

Precision Heat Exchanger Co. Shell and Tube Chiller with Surge Drum - 1200 sq ft

1990 Precision Heat Exchanger Co. Shell and Tube Chiller with Surge Drum. S/N: 11856-6. Nat'l Bd: 5259. Refrigerant: ammonia. MAWP shell side: 150 psi @ 200 °F MDMT: -20 °F @ 150 psi. MAWP tube side: 100 psi @ 200 °F. MDMT tube side: -20 °F @ 100 psi. Tube Specs: 1.25 in. OD, 1.0625 in. ID, 290 in. L, qty: 184. Estimated surface area: 1,200 sq. ft. 1993 Refrigeration Valves Surge Drum, S/N: 93451, Nat'l Bd: 5794, MAWP shell side: 150 psi @ 200 °F, MDMT shell side: -20 °F @ 150 psi, (1) Parker float switch. Liquid level probe. Inlets: (1) 4 in. dia. flanged fitting, (1) 3 in. dia. port. Outlets: (1) 4 in. dia. flanged fitting, (1) 1-1/2 in. dia. port, (1) 1 in. dia. port. Overall dimensions: 26 ft. 4 in. L x 4 ft. 6 in. W x 7 ft. 11 in. H.

Product Details

  • Product ID: 8893
  • Stock No: DTTC2098.
  • Manufacturer: Precision Heat Exchanger Co.
  • Serial Number: 11856-6

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Precision Heat Exchanger Co. Shell and Tube Chiller with Surge Drum - 1200 sq ft

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed