1990 Vulcan-Hart Natural Gas Braising Pan- 30 Gallon
1990 Vulcan-Hart Natural Gas Braising Pan- 30 Gallon
1990 Vulcan-Hart Natural Gas Braising Pan- 30 Gallon. Model: G-30-0. S/N: 90012955D. Inside dimensions: 24 in. L x 32 in. W x 9 in. H. Type: natural gas. Manifold pressure: 5 in. W.C. Capacity: 90,000 btu. Electric igniter. Power supply: 150 watts, 115 V, 60 Hz, single phase. Inlets/outlets: (1) 20 in. L x 2 in. with exhaust duct. Overall dimensions: 3ft. L x 2ft. 9 in. W x 3ft. 4 in. H. (ACN110).
Product Details
- Product ID: 5532
- Stock No: SPPP345.1a
- Manufacturer: Vulcan Hart
- Model: G-30-0
- Serial Number: 90012955D
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1990 Vulcan-Hart Natural Gas Braising Pan- 30 Gallon. Model: G-30-0. S/N: 90012955D. Inside dimensions: 24 in. L x 32 in. W x 9 in. H. Type: natural gas. Manifold pressure: 5 in. W.C. Capacity: 90,000 btu. Electric igniter. Power supply: 150 watts, 115 V, 60 Hz, single phase. Inlets/outlets: (1) 20 in. L x 2 in. with exhaust duct. Overall dimensions: 3ft. L x 2ft. 9 in. W x 3ft. 4 in. H. (ACN110).
- manufacturer: Vulcan Hart
- model: G-30-0
- name: 1990 Vulcan-Hart Natural Gas Braising Pan- 30 Gallon
- product_id: 5532
- serial_number: 90012955D
- stock_no: SPPP345.1a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.