Paul Mueller Accu-Therm Plate Heat Exchanger

Paul Mueller Accu-Therm Plate Heat Exchanger

1991 Paul Mueller Accu-Therm Plate Heat Exchanger. Model: AT161B-10 S/S. S/N: 101176-3. 316L stainless steel. MAWP: 75 psi @ 150 °F; steam. Plates: 30. Plate pack dimensions: 10 in. L x 16 in. W x 52 in. H. Heat transfer surface area: Approx. 173.33 sq. ft. (8) 3 in. dia. Q-line fittings. Overall dimensions: 36 in. L x 33-1/2 in. W x 84 in. H.

Product Details

  • Product ID: 1547
  • Stock No: 35.JMB247a.10
  • Manufacturer: Paul Mueller Co.
  • Model: AT161B-10 S/S
  • Serial Number: 101176-3

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Paul Mueller Accu-Therm Plate Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed