FES 1335B / Howden WRV 321/1.93 Rotary Screw Compressor Package - 500 HP

FES 1335B / Howden WRV 321/1.93 Rotary Screw Compressor Package - 500 HP

1992 FES 1335B / Howden WRV 321/1.93 Rotary Screw Compressor Package. Model: 1335B / WRV 321/1.93. Refrigerant: Last used with R-717 (ammonia). Westinghouse World Series electric motor, 500 hp, 3575 rpm, 4160 V. 1992 FES Oil Separator, MAWP: 250 psi. at 200°F. MDMT: -20°F at 250 psi. FES Micro II control panel. Howden rotary screw compressor, Model: WRV 321/1.93, Nominal capacity: 500 Tons. Vi setting: 2.6. Displacement: 3,758. Leak test pressure: 313 psig. Hydrostatic test pressure: 470 psig. Overall dimensions: 14 ft. 10 in. L x 6 ft. 11 in. W x 11 ft. H. Compressor run time: 28,178 hrs. since rebuilt by Mycom. (ACN1330).

Product Details

  • Product ID: 8660
  • Stock No: DTTC2064.
  • Manufacturer: FES
  • Model: 1335B / WRV 321/1.93
  • Serial Number: MK4E-107

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FES 1335B / Howden WRV 321/1.93 Rotary Screw Compressor Package - 500 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed