1992 H.C. Davis Sons Manufacturing Co., Inc. Super Duty 30 Ribbon Mixer - 115 Ft.³
1992 H.C. Davis Sons Manufacturing Co., Inc. Super Duty 30 Ribbon Mixer - 115 Ft.³
1992 H.C. Davis Sons Manufacturing Co., Inc. Super Duty 30 Ribbon Mixer - 115 Ft.³. Model: SD30. Maximum capacity 8000 lbs. or 862 gallons. Features include: a paddle agitator, double reduction chain drive, complete v-belt drive, motor base and cover with hinged section and grate beneath. Siemens 40 hp motor: 1765 rpm, 230/460 V, 97.4/48.7 amps, 60 Hz, 3 phase. Maximum rpm: 24. Loading height: 5 ft. 3 in. Bottom outlet is 32 in. from ground without pedestal, and 65 in. with pedestal. Overall tank dimensions: 8 ft. 4 in. L x 4 ft. 3 in. W x 4 ft. 9 in. Deep. Access door: 2 ft. 6 in. L x 2 ft. 6 in. W. Inlet: (1) 10 in. L x 10 in. W, (1) ½ in. port (air). Outlet: 1 ft. 4 in. L x 1 ft. 2 in. W. Overall dimensions: 11 ft. 4 in. L x 5 ft. 10 in. W x 7 ft. 2 in. H.(ACN416)(H16).
Product Details
- Product ID: 11357
- Stock No: MRSP113
- Manufacturer: H.C. Davis Sons Manufacturing Co., Inc.
- Model: SD30
- Serial Number: 920382 SD30 2
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1992 H.C. Davis Sons Manufacturing Co., Inc. Super Duty 30 Ribbon Mixer - 115 Ft.³. Model: SD30. Maximum capacity 8000 lbs. or 862 gallons. Features include: a paddle agitator, double reduction chain drive, complete v-belt drive, motor base and cover with hinged section and grate beneath. Siemens 40 hp motor: 1765 rpm, 230/460 V, 97.4/48.7 amps, 60 Hz, 3 phase. Maximum rpm: 24. Loading height: 5 ft. 3 in. Bottom outlet is 32 in. from ground without pedestal, and 65 in. with pedestal. Overall tank dimensions: 8 ft. 4 in. L x 4 ft. 3 in. W x 4 ft. 9 in. Deep. Access door: 2 ft. 6 in. L x 2 ft. 6 in. W. Inlet: (1) 10 in. L x 10 in. W, (1) ½ in. port (air). Outlet: 1 ft. 4 in. L x 1 ft. 2 in. W. Overall dimensions: 11 ft. 4 in. L x 5 ft. 10 in. W x 7 ft. 2 in. H.(ACN416)(H16).
- manufacturer: H.C. Davis Sons Manufacturing Co., Inc.
- model: SD30
- name: 1992 H.C. Davis Sons Manufacturing Co., Inc. Super Duty 30 Ribbon Mixer - 115 Ft.³
- product_id: 11357
- serial_number: 920382 SD30 2
- stock_no: MRSP113
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.