1992 Walker Stainless Twin Cone Bottom Dimple Jacketed Tanks- 100 Gallon
1992 Walker Stainless Twin Cone Bottom Dimple Jacketed Tanks- 100 Gallon
1992 Walker Stainless Twin Cone Bottom Dimple Jacketed Tanks- 100 Gallon. S/N 7163. T316 steel. Inside dimensions: 38 in. L x 32 in. W x 19 in. H. Vessel MAWP: ATM @ 250 °F. Jacket MAWP: 15 PSIG at 250°F (heat), 100 PSIG at 100°F (cool). Inlets: (2) 18 in. manways. Inlets: (2) 1 in. dia. quick connects (media), (3) 4 in. dia. S-line fittings, (2) S-line inlets with liquid level controller, (2) S-line inlets (capped). Outlets: (2) 1 in. quick connect (media), (2) 3 in. dia. S-line fittings. Overall dimensions: 72 in. L x 36 in. W x 58 in. H.
Product Details
- Product ID: 7353
- Stock No: SKFC027B.
- Manufacturer: Walker
- Model:
- Serial Number: 7163
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1992 Walker Stainless Twin Cone Bottom Dimple Jacketed Tanks- 100 Gallon. S/N 7163. T316 steel. Inside dimensions: 38 in. L x 32 in. W x 19 in. H. Vessel MAWP: ATM @ 250 °F. Jacket MAWP: 15 PSIG at 250°F (heat), 100 PSIG at 100°F (cool). Inlets: (2) 18 in. manways. Inlets: (2) 1 in. dia. quick connects (media), (3) 4 in. dia. S-line fittings, (2) S-line inlets with liquid level controller, (2) S-line inlets (capped). Outlets: (2) 1 in. quick connect (media), (2) 3 in. dia. S-line fittings. Overall dimensions: 72 in. L x 36 in. W x 58 in. H.
- manufacturer: Walker
- name: 1992 Walker Stainless Twin Cone Bottom Dimple Jacketed Tanks- 100 Gallon
- product_id: 7353
- serial_number: 7163
- stock_no: SKFC027B.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.