Fristam Centrifugal Pump

Fristam Centrifugal Pump

1993 Fristam Centrifugal Pump. Model: FZ-20. S/N:FZ2073010. Nominal capacity rating: 135 gpm at head-ft: 39.1 with motor hp:4.25. Impeller diameter: 8 in. Baldor Electric Motor. Inlets: (1) 2 in. S-line fitting. Outlets: (1) 2 in. dia. S-line fitting. Overall dimensions: 3ft. 9 in. L x 23-1/2 in. W x 3ft. 4 in. H. (ACN45a).

Product Details

  • Product ID: 7952
  • Stock No: RCCB065.5a
  • Manufacturer: Fristam
  • Model: FZ-20
  • Serial Number: FZ2073010

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fristam Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed