Trane Packaged Rooftop Unit - 15 Ton

Trane Packaged Rooftop Unit - 15 Ton

1993 Trane Packaged Rooftop Unit - 15 Ton. Model YCD18084LABA, S/N H171447690. (2) Compressors. (2) Internally protected fans. Evaporator. CFM: 5,200-6,000. Overall dimensions: 132 in. L x 75 in. W x 51 in. H.(H15).

Product Details

  • Stock No: ACEU849
  • Manufacturer: Trane
  • Model: YCD18084LABA
  • Serial Number: H171447690
  • Unit Nominal Tons (TR): 15
  • Unit CFM (CFM): 5,200-6,000
  • Compressor Descriptions: Compressor #1: 3 phase, 60 Hz, 12.7 RLA, 460 V, 79 LRA. Comp ressor #2: 3 phase, 60 Hz, 12.7 RLA, 460 V, 79 LRA.

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 132
  • Width (Inches): 75
  • Height (Inches): 51

Additional Product Details

  • Year of Manufacture: 1993

Trane Packaged Rooftop Unit - 15 Ton

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed