1994 API Schmidt – Bretten Plate Heat Exchanger - 550 sq. ft.
1994 API Schmidt – Bretten Plate Heat Exchanger - 550 sq. ft.
1994 API Schmidt - Bretten Plate Heat Exchanger. Model: SIGMA 27H-150. S/N: 24394HX-02. Plate Material: Titanium. Number of Plates: 192. Gasket material: Nitrile. MAWP: 150 psig @ 285 °F. Test press: 225 psig. Approx. Number of sections: 2. Number of dividers: 1. Total heat transfer surface area: approx. 550 sq. ft. Inlets/outlets: (8) 2 ½ in. dia. S-line fittings. Overall dimensions: 6 ft. 4 in. L x 2 ft. 1 in. W x 4 ft. 6 in. H. (ACN487).
Product Details
- Product ID: 8342
- Stock No: CSWB363.25a
- Manufacturer: API Schmidt - Bretten
- Model: SIGMA 27H-150
- Serial Number: 24394HX-02
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture: 1994
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches): 76
- Width (Inches): 25
- Height (Inches): 54
- Weight (LBS):
- ACN: 487
All fields
- 18_heat_transfer_surface_area: 550
- 18_inlets__outlets_description: Inlets/outlets: (8) 2 ½ in. dia. S-line fittings.
- 18_mawp_psi_at_temp: 150 psig @ 285 °F
- 18_number_of_dividers: 1
- 18_number_of_plates: 192
- 18_number_of_sections: 2
- 18_plate_material: Titanium
- acn: 487
- description: 1994 API Schmidt - Bretten Plate Heat Exchanger. Model: SIGMA 27H-150. S/N: 24394HX-02. Plate Material: Titanium. Number of Plates: 192. Gasket material: Nitrile. MAWP: 150 psig @ 285 °F. Test press: 225 psig. Approx. Number of sections: 2. Number of dividers: 1. Total heat transfer surface area: approx. 550 sq. ft. Inlets/outlets: (8) 2 ½ in. dia. S-line fittings. Overall dimensions: 6 ft. 4 in. L x 2 ft. 1 in. W x 4 ft. 6 in. H. (ACN487).
- heat_transfer_surface_area: 550
- height_inches: 54
- length_inches: 76
- manufacturer: API Schmidt - Bretten
- model: SIGMA 27H-150
- name: 1994 API Schmidt – Bretten Plate Heat Exchanger - 550 sq. ft.
- plate_material: Titanium
- product_id: 8342
- serial_number: 24394HX-02
- stock_no: CSWB363.25a
- width_inches: 25
- year_of_manufacture: 1994
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.