Axtons Manufacturing, Ltd. Stainless Steel Pressure / Vacuum Tank - 47 Gallons
Axtons Manufacturing, Ltd. Stainless Steel Pressure / Vacuum Tank - 47 Gallons
1994 Axton Manufacturing, Ltd. Stainless Steel Pressure / Vacuum Tank. Approximate capacity: 47 gallons. Internal tank dimensions: 18 in. dia. x 43 in. straight wall. Material of construction: 316 stainless steel. Shell MAWP 53/FV psi at 100°F. Shell minimum metal temp: -20°F at 53 psi. Features include a 1993 Paul Mueller Co. manway, sprayball and Micropure Filtration segmented filter system, model: PSF-20. Inlet/outlet(s): (3) 1 in. tri-clamp, (2) 2 in. sanitary. Overall dimensions: 2 ft. 6 in. L x 2 ft. 4 in. W x 6 ft. 3 in. H.(ACN247).
Product Details
- Product ID: 12043
- Stock No: SSFF1016.12
- Manufacturer: Axton Manufacturing, Ltd.
- Serial Number: 654
Tank Details
- Stainless Tank Type: Vacuum & Pressure Vessels
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank MAWP (PSI at temp): 53/FV psi @ 100°F
- Tank MAWT (temp at PSI): -20°F @ 53 psi
- Tank Inlets & Outlets Description: Inlet/outlet(s): (3) 1 in. tri-clamp, (2) 2 in. sanitary.
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 30
- Width (Inches): 28
- Height (Inches): 75
- ACN: 247
Additional Product Details
- Year of Manufacture: 1994
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!