Lightnin Pneumatic Stainless Steel Mixer

Lightnin Pneumatic Stainless Steel Mixer

1994 Lightning Stainless Steel Pneumatic Mixer. Model: XJA-100. Portable clamp on mixer with a 1 hp pneumatic motor. Final rpm: 290 (tested). Air requirements: 85 psig with a flow of 30 cfm. Impeller diameter: 1 ft. 1/2 in. Air inlet: (1) 3/8 in. push on air hose fitting. Shaft length: 3 ft. 10 in. Shaft diameter: 3/4 in. The benefits of a pneumatic mixer include reduced heat buildup and spark free operation. Estimated weight: 65 lbs. Overall dimensions: 9-7/8 in. L x 11-1/2 in. W x 4 ft. 11-3/4 in. H. (ACN51a).

Product Details

  • Product ID: 9720
  • Stock No: DBGV327.1a
  • Manufacturer: Lightnin
  • Model: XJA-100
  • Serial Number: 94/B81529

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: 1994 Lightning Stainless Steel Pneumatic Mixer. Model: XJA-100. Portable clamp on mixer with a 1 hp pneumatic motor. Final rpm: 290 (tested). Air requirements: 85 psig with a flow of 30 cfm. Impeller diameter: 1 ft. 1/2 in. Air inlet: (1) 3/8 in. push on air hose fitting. Shaft length: 3 ft. 10 in. Shaft diameter: 3/4 in. The benefits of a pneumatic mixer include reduced heat buildup and spark free operation. Estimated weight: 65 lbs. Overall dimensions: 9-7/8 in. L x 11-1/2 in. W x 4 ft. 11-3/4 in. H. (ACN51a).
  • manufacturer: Lightnin
  • model: XJA-100
  • name: Lightnin Pneumatic Stainless Steel Mixer
  • product_id: 9720
  • serial_number: 94/B81529
  • stock_no: DBGV327.1a

Lightnin Pneumatic Stainless Steel Mixer

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed