1994 Tri Clover TSR - Series Positive Displacement Pump
1994 Tri Clover TSR - Series Positive Displacement Pump
1994 Tri Clover TSR-Series positive displacement pump. Model: TSR1NSS-10MDV0WL-A. S/N: 190336-01. Capacity: 3 gpm @ 7.5 psi. Displacement per Revolution: 0.006 gal. Word Gear Electric Motor, ½ hp, 1700 rpm, 230/460 V, 1.84/.92 amps, 60 Hz, 3 phase. Drive, ratio: 3.89, rpm out: 437 (final). The TSR-series pumps can handle media with wide viscosity ranges, are suitable for CIP (Cleaning In Place), and conform to USA 3A Sanitary Standard. The characteristic smooth, low shear pumping action is ideal for products such as creams, gels, emulsions, aerated mixtures, as well as delicate cells and organic solids in suspension. Inlets/outlets: (2) ¾ in. dia. S-line fittings. Overall dimensions: 2 ft. 9 in. L x 1 ft. 2 in. W. x 1 ft. 3 in. H.(ACN60).
Product Details
- Product ID: 8515
- Stock No: OIP123.
- Manufacturer: Tri Clover
- Model: TSR1NSS-10MDV0WL-A
- Serial Number: 190336-01
- Motor Manufacturer: Word Gear Electric Motor
- Motor Horsepower(HP): 0.5
- Motor RPM: 1700
- Motor Voltage: 230/460
- Motor Amps: 1.84/.92
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size:
- Year of Manufacture: 1994
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches): 33
- Width (Inches): 14
- Height (Inches): 15
- Weight (LBS):
- ACN: ACN60
All fields
- 01_displacement_per_revolution: 0.006
- 01_gallons_per_minute_gpm: 145
- 01_inletoutlet_1_size_inches: Inlet
- 01_inletoutlet_1_type: 2
- 01_inletoutlet_2_type: Outlet
- 01_maximum_pressure_mawp_psi: 7.5
- 01_max_speed_rpm: 1000
- 01_outlets: 1
- 01_pump_type: Centrifugal
- acn: ACN60
- description: 1994 Tri Clover TSR-Series positive displacement pump. Model: TSR1NSS-10MDV0WL-A. S/N: 190336-01. Capacity: 3 gpm @ 7.5 psi. Displacement per Revolution: 0.006 gal. Word Gear Electric Motor, ½ hp, 1700 rpm, 230/460 V, 1.84/.92 amps, 60 Hz, 3 phase. Drive, ratio: 3.89, rpm out: 437 (final). The TSR-series pumps can handle media with wide viscosity ranges, are suitable for CIP (Cleaning In Place), and conform to USA 3A Sanitary Standard. The characteristic smooth, low shear pumping action is ideal for products such as creams, gels, emulsions, aerated mixtures, as well as delicate cells and organic solids in suspension. Inlets/outlets: (2) ¾ in. dia. S-line fittings. Overall dimensions: 2 ft. 9 in. L x 1 ft. 2 in. W. x 1 ft. 3 in. H.(ACN60).
- gallons_per_minute_gpm: 3
- height_inches: 15
- inletoutlet_1: Inlet/Outlet
- inletoutlet_1_size_inches: 0.75
- inletoutlet_1_type: S-Line
- inletoutlet_2: Inlet/Outlet
- inletoutlet_2_size_inches: 0.75
- inletoutlet_2_type: S-Line
- inletsoutlets: 2
- length_inches: 33
- manufacturer: Tri Clover
- model: TSR1NSS-10MDV0WL-A
- motor_amps: 1.84/.92
- motor_hertz_hz: 60
- motor_horsepower_hp: 0.5
- motor_included_yesno: yes
- motor_manufacturer: Word Gear Electric Motor
- motor_phases: 3
- motor_rpm: 1700
- motor_voltage: 230/460
- name: 1994 Tri Clover TSR - Series Positive Displacement Pump
- product_id: 8515
- pump_type: Positive Displacement
- serial_number: 190336-01
- stock_no: OIP123.
- width_inches: 14
- year_of_manufacture: 1994
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.