1995 ITT Bell & Gossett GPX Heat Exchanger – 16.4 Sq. Ft.
1995 ITT Bell & Gossett GPX Heat Exchanger – 16.4 Sq. Ft.
1995 ITT Bell & Gossett GPX Heat Exchanger. Model: GPX151-013. S/N: 95A54218-01. Part no: 5-635-21-013-007. Natl. Bd. No: 42365. (12) 316 stainless steel plates. Plate heat transfer surface area: 16.4 sq. ft. Plate dimensions: 2 ft. 5-1/4 in. L x 9-1/2 in. W. Hot and cold side MAWP: 150 psi at 230°F. Hot and cold side MDMT: 32°F at 150 psi. Inlets/outlets: (4) 2 in. S-line. Overall dimensions: 2 ft. 11 in. L x 2 ft. 1 in. W x 1 ft. 7-1/2 in. H.
Product Details
- Product ID: 11536
- Stock No: TACJ0842.4
- Manufacturer: ITT Bell & Gossett
- Model: GPX151-013
- Serial Number: 95A54218-01
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture: 1995
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches): 35
- Width (Inches): 25
- Height (Inches): 19.5
- Weight (LBS):
- ACN:
All fields
- 18_heat_transfer_surface_area: 16.4
- 18_inlets__outlets_description: Inlets/outlets: (4) 2 in. S-line
- 18_mawp_psi_at_temp: 150 psi @ 230°F
- 18_national_board_number: 42365
- 18_number_of_plates: 12
- 18_plate_material: Stainless Steel
- description: 1995 ITT Bell & Gossett GPX Heat Exchanger. Model: GPX151-013. S/N: 95A54218-01. Part no: 5-635-21-013-007. Natl. Bd. No: 42365. (12) 316 stainless steel plates. Plate heat transfer surface area: 16.4 sq. ft. Plate dimensions: 2 ft. 5-1/4 in. L x 9-1/2 in. W. Hot and cold side MAWP: 150 psi at 230°F. Hot and cold side MDMT: 32°F at 150 psi. Inlets/outlets: (4) 2 in. S-line. Overall dimensions: 2 ft. 11 in. L x 2 ft. 1 in. W x 1 ft. 7-1/2 in. H.
- heat_transfer_surface_area: 16.4
- height_inches: 19.5
- length_inches: 35
- manufacturer: ITT Bell & Gossett
- model: GPX151-013
- name: 1995 ITT Bell & Gossett GPX Heat Exchanger – 16.4 Sq. Ft.
- plate_material: Stainless Steel
- product_id: 11536
- serial_number: 95A54218-01
- stock_no: TACJ0842.4
- width_inches: 25
- year_of_manufacture: 1995
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.