1995 Siemens Induction Motor- 500 HP
1995 Siemens Induction Motor- 500 HP
1995 Siemens Induction Motor- 500 HP. S/N: E06267-01-2. Type: RG. Frame: 449TS. Duty: cont. Suitable for use @ 4200 ft. altitude. Unit specifications: 3565 rpm, 460 V, 532 amps, 60 Hz, 3 phase. Overall dimensions: 44 in. L x 40-1/2 in. W x 26 in. H.
Product Details
- Product ID: 7536
- Stock No: SHCA1264.28
- Manufacturer: Siemens
- Model:
- Serial Number: E06267-01-2
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1995 Siemens Induction Motor- 500 HP. S/N: E06267-01-2. Type: RG. Frame: 449TS. Duty: cont. Suitable for use @ 4200 ft. altitude. Unit specifications: 3565 rpm, 460 V, 532 amps, 60 Hz, 3 phase. Overall dimensions: 44 in. L x 40-1/2 in. W x 26 in. H.
- manufacturer: Siemens
- name: 1995 Siemens Induction Motor- 500 HP
- product_id: 7536
- serial_number: E06267-01-2
- stock_no: SHCA1264.28
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.