Alfa Laval Spiral Heat Exchanger

Alfa Laval Spiral Heat Exchanger

1996 Alfa Laval Spiral Heat Exchanger. S/N 22264, National board 15845. Barrel dimensions: 24 in. dia x 64 in. L. Outlets:(2) 3 in.; (2) 2 in. MAWP: 75 psi at 150° F. MDMT: 20 °F at 75 psi. Surface area: 180 sq. ft. Spiral Heat Exchanger. Type 1-H. Head Material: SA-516-70. Shell material: SA-240-311L. Inlet: 3 in.; 3 in. face. Outlet: 2 in. THK .81 in.; THK .105 in. Gaps are 1 in. on product and media sides.

Product Details

  • Product ID: 1655
  • Stock No: 85.PF826.5
  • Manufacturer: Not Specified
  • Serial Number: 22264

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Alfa Laval Spiral Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed