1997 Air Cooled Liquid Chiller – 20 Tons

1997 Air Cooled Liquid Chiller – 20 Tons

1997 Trane air cooled liquid chiller. Model: CGAFC20EAAA1T. Rated capacity: 20 tons. Refrigerant: R-22. Refrigerant side factory test pressure hi/lo: 450/300 psig. System requirements: 200 V, 60 Hz, 3 phase. (2) Trane 3 D scroll compressors. Compressor A, Model: CSHA093A0A00, charge: 40 lbs, electrical requirements: 200 V, 39.4 RLA, 269 LRA, 60 Hz, 3 phase. Compressor B, Model: CSHA093A0A00, charge: 40 lbs, electrical requirements: 200 V, 39.4 RLA, 269 LRA, 60 Hz, 3 phase. (2) Condenser fan motors, 1.0 hp, 200 V, 4.1 FLA, 60 Hz, 3 phase. Control circuit requirements: 115 V, 250 VA max, 60 Hz, single phase. Evaporator heat tape, 120 V, 210 VA maxes, 60 Hz, single phase. Inlets/outlets: (2) 2 in. dia. ports. Overall dimensions: 7 ft. 5 in. L x 6 ft. 4 in. W x 5 ft. 8 in. H.(H15).

Product Details

  • Product ID: 11251
  • Stock No: ADSP02
  • Manufacturer: Trane
  • Model: CGAFC20EAAA1T
  • Serial Number: J97L84001
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: 1997 Trane air cooled liquid chiller. Model: CGAFC20EAAA1T. Rated capacity: 20 tons. Refrigerant: R-22. Refrigerant side factory test pressure hi/lo: 450/300 psig. System requirements: 200 V, 60 Hz, 3 phase. (2) Trane 3 D scroll compressors. Compressor A, Model: CSHA093A0A00, charge: 40 lbs, electrical requirements: 200 V, 39.4 RLA, 269 LRA, 60 Hz, 3 phase. Compressor B, Model: CSHA093A0A00, charge: 40 lbs, electrical requirements: 200 V, 39.4 RLA, 269 LRA, 60 Hz, 3 phase. (2) Condenser fan motors, 1.0 hp, 200 V, 4.1 FLA, 60 Hz, 3 phase. Control circuit requirements: 115 V, 250 VA max, 60 Hz, single phase. Evaporator heat tape, 120 V, 210 VA maxes, 60 Hz, single phase. Inlets/outlets: (2) 2 in. dia. ports. Overall dimensions: 7 ft. 5 in. L x 6 ft. 4 in. W x 5 ft. 8 in. H.(H15).
  • manufacturer: Trane
  • model: CGAFC20EAAA1T
  • name: 1997 Air Cooled Liquid Chiller – 20 Tons
  • product_id: 11251
  • serial_number: J97L84001
  • stock_no: ADSP02

1997 Air Cooled Liquid Chiller – 20 Tons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed