1997 Carrier Air Cooled Chiller - 100 Tons

1997 Carrier Air Cooled Chiller - 100 Tons

1997 Carrier Air Cooled Chiller. Model: 30GT100 610KA. Rated nominal cooling capacity: 100 tons. Refrigerant: R-22. Respective high and low design/test pressures: 450/278 psi. (3) Carlyle compressors. Model: 06EF275310: 208/230-460V, 60 Hz, 3 phase, or 400V, 50 Hz, 3 phase. (1) Carlyle compressor. Model: 06E6265310: 230/460V, 60 Hz, 3 phase. (8) fans, 6 blades, 30 in. diameter, 1.0 hp, 460V, 60 Hz, 3 phase. Overall dimensions: 15 ft. 2 in. L x 8 ft. 2 in. W x 8 ft. 2 in. H.(H).

Product Details

  • Product ID: 12204
  • Stock No: ABCC203.50
  • Manufacturer: Carrier
  • Model: 30GT100 610KA
  • Serial Number: 1897F70945
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: 1997 Carrier Air Cooled Chiller. Model: 30GT100 610KA. Rated nominal cooling capacity: 100 tons. Refrigerant: R-22. Respective high and low design/test pressures: 450/278 psi. (3) Carlyle compressors. Model: 06EF275310: 208/230-460V, 60 Hz, 3 phase, or 400V, 50 Hz, 3 phase. (1) Carlyle compressor. Model: 06E6265310: 230/460V, 60 Hz, 3 phase. (8) fans, 6 blades, 30 in. diameter, 1.0 hp, 460V, 60 Hz, 3 phase. Overall dimensions: 15 ft. 2 in. L x 8 ft. 2 in. W x 8 ft. 2 in. H.(H).
  • manufacturer: Carrier
  • model: 30GT100 610KA
  • name: 1997 Carrier Air Cooled Chiller - 100 Tons
  • product_id: 12204
  • serial_number: 1897F70945
  • stock_no: ABCC203.50

1997 Carrier Air Cooled Chiller - 100 Tons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed