Cimco Heat Exchanger

Cimco Heat Exchanger

1997 Cimco Heat Exchanger. S/N 228950 B. Top shell: 250 psi @150 °F to -20 °F. Bottom shell: 250 psi @ 150° F to -20 °F. Tube: 150 psi @ 150 °F to -20 °F. Overall dimensions: 196 in. L x 54 in. W x 76 in. H.

Product Details

  • Product ID: 1618
  • Stock No: 55.PMI06
  • Manufacturer: Cimco
  • Serial Number: 228950 B

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cimco Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed