1997 Cleveland Single Shell Kettle- 100 Gallon
1997 Cleveland Single Shell Kettle- 100 Gallon
1997 Cleveland Single Shell Kettle- 100 Gallon. Model: KGL-100. S/N: WT9993-97L01. 316 stainless steel construction. Inlets: (1) open top. Inside dimensions: 35-1/2 in. D. x 21 in. H. Overall dimensions: 44 in. L x 40 in. W x 54 in. H.
Product Details
- Product ID: 5528
- Stock No: SPPP588.5a
- Manufacturer: Cleveland/Welbilt
- Model: KGL-100
- Serial Number: WT9993-97L01
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1997 Cleveland Single Shell Kettle- 100 Gallon. Model: KGL-100. S/N: WT9993-97L01. 316 stainless steel construction. Inlets: (1) open top. Inside dimensions: 35-1/2 in. D. x 21 in. H. Overall dimensions: 44 in. L x 40 in. W x 54 in. H.
- manufacturer: Cleveland/Welbilt
- model: KGL-100
- name: 1997 Cleveland Single Shell Kettle- 100 Gallon
- product_id: 5528
- serial_number: WT9993-97L01
- stock_no: SPPP588.5a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.