RVS Vertical Ammonia Recirculator Package - 48 in. Dia. x 10 ft. H
1997 RVS Vertical Ammonia Recirculator Package. Approximate capacity: 950 gallons. Inside straight-wall dimensions: 48 in. dia. x 10 ft. H. Refrigerant: R-717 (Ammonia). MAWP: 250 psi at 300ºF. MDMT: -20º at 250ºF. (2) 1997 Cornell centrifugal pumps, Model: 2CB-5-4. Impeller dia: 10.38 in. (2) Baldor industrial pump motors: 5 HP, 1760 rpm, 230/460 V, 13.6/4.8 amps, 60 Hz. 3 phase. RVS oil pot: MAWP: 300 psi at 150ºF, MDMT: -20ºF at 300 psi. Radius: 2:1 elliptical ends. Inlets: (1) 6 in. dia. port, (2) 2 in. dia. port, (1) 1 in. dia. port. Outlets: (1) 6 in. dia. port, (2) 4 in. dia. port, (2) 1 in. dia. ports, (1) 1-1/2 in. dia. port, (1) 3/4 in. dia. port. Overall dimensions: 6 ft. 4 in. L x 5 ft. 9 in. W x 18 ft. 2 in. H.
Product Details
- Stock No: KWBF004
- Manufacturer: RVS
- Serial Number: 97671
Tank Details
Pump Details
- Pump Included?
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!