S.A. Armstrong LTD Shell & Tube Heat Exchanger - 284 Sq. Ft.

S.A. Armstrong LTD Shell & Tube Heat Exchanger - 284 Sq. Ft.

1997 S.A. Armstrong LTD Shell & Tube Heat Exchanger. Model: W-1214-45-1. Estimated heat exchange surface area: 284 square feet. 4-pass design with 104 tube holes. 20 gauge copper tubes, ¾ in. diameter. MAWP: tube side: 125 psi at 375ºF, shell side: 150 psi at 375°F. MDMT: tube side: 35°F at 125 psi. Shell side: 35ºF at 150 PSI. Inlet/outlets: 4 in. threaded. Overall dimensions: 14 ft. 8 in. L x 1 ft. 4-1/2 in. W x 1 ft. 9 in. H.

Product Details

  • Product ID: 12387
  • Stock No: MXMP01.7a
  • Manufacturer: S.A. Armstrong LTD.
  • Model: W-1214-45-1
  • Serial Number: 76618

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

S.A. Armstrong LTD Shell & Tube Heat Exchanger - 284 Sq. Ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed