Girton Pallet Washer Model CW10PS
Girton Pallet Washer Model CW10PS
1998 Girton Pallet Washer. Model: CW10PS. S/N: 97092401. Originally installed at Tropicana. Max height clearange: 50 inches. The Girton pallet washer protects and extends pallet life as well as improving plant sanitation and is compatible with Pasco’s Series 5000 Pallet Dispenser / Stacker System. Overall dimensions: 24 ft. 8 ¼ in. L x 3 ft. 5 ½ in. W x 7 ft. 3 in. H. (ACN899).
Product Details
- Stock No: DTTC2002C.
- Manufacturer: Girton
- Model: CW10PS
- Serial Number: 97092401
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!